Beli Gergaji 3in1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Saber Saw Blade for Metalatribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
- Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8 inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.atribut:
- Maximum Jaw Capacity: 60mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 300mm
- Head Angle: 15 Degree
- Part Number: KEN0502500K
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Electrician’s Kit - 9 Pieces Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Maximum Jaw Capacity: 38mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 200mm
- Head Angle: 15 Degree
- Part Number: KEN0502300K
- TEKIRO Handsaw TPR Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)Deskripsi:9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.atribut:
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 35
- Overall Length (mm): 300
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
- Part Number: KEN0502000K
- TEKIRO Handsaw Wooden Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji tangan 3 mata. Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon SteelMerupakan alat pemotong kayu dengan 3 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.atribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Tip Saw Japan Tip Saw for StainlessDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- Tip Saw Japan Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type(outer diameter 100mm to 180mm).-For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- TRUSCO Saw FrameDeskripsi:-The design of the handle fits well in the hand and is easy to hold.-3 sizes of saw blade with a 200mm, 250mm, or 300mm length can be installed.
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Deskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- MILO 3in1 ACTIV-GO Susu BubukDeskripsi:Anak-anak butuh semangat dan energi untuk memulai harinya. MILO 3 in 1, minuman cokelat bubuk MILO yang dipadu dengan kebaikan susu Nestlé DANCOW ini membantu memenuhi kebutuhannya.MILO adalah minuman cokelat berenergi pilihan anak-anak karena rasanya yang lezat, dan juga pilihan para ibu karena MILO mengandung nutrisi yang didasarkan pada studi ilmiah, yaitu Protomalt dan Actigen-E.
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
Daftar Harga Gergaji 3in1 Terbaru October 2026
| BOSCH Saber Saw Blade for Wood and Metal | Rp149.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| BOSCH Saber Saw Blade for Metal | Rp94.900 |
| Indocafe Kopi Instan Coffeemix 3in1 | Rp68.900 |
| Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang) | Rp1.599.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| Tip Saw Japan Tip Saw for stainless | Rp999.900 |
| Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang) | Rp1.599.900 |
| TEKIRO Handsaw TPR Handle (Gergaji Tangan) | Rp91.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp63.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/ozP102197899-2.jpg)
/P101003041-1.jpg)

/ifP102196663-4.jpg)
/q8P103683944-2.jpg)

/5tP102200209-4.jpg)
/qqP103683962-2.jpg)



/iuP102343678-2.jpg)
/2bP101003083-8.jpg)


/pzP103683935-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)